Skip Content
CAPSCREW SOC D912 12.9 M14-2X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M14-2X35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.140.0035
  • Mfr. Model # M07000.140.0035
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 972
  • Shipping Weight 0.13 lbs

Technical Specs

  • Drive Size 12mm
  • Drive Type Hex
  • Thread Length 35 mm
  • Thread Style Metric
  • Thread Direction Right Hand
  • Rockwell Hardness 39 to 44
  • Head Height 14 mm
  • Item Metric Socket Head Cap Screw
  • Length 35mm
  • Head Dia. 21mm
  • Min. Tensile Strength 1200 N/mm2
  • Thread Dia. M14
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Dia./Thread Size M14-2.00
  • Material Grade Class 12.9
  • Fastener Finish Blank Steel
  • Screw Head Type Cylindrical
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Industry Standards DIN 912

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list