CAPSCREW SOC D912 12.9 M14-2X160 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D912 12.9 M14-2X160

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.140.0160
  • Mfr. Model # M07000.140.0160
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 972
  • Shipping Weight 4.5 lbs

Technical Specs

  • Drive Size 12mm
  • Drive Type Hex
  • Thread Style Metric
  • Thread Length 55mm
  • Thread Direction Right Hand
  • Head Height 14 mm
  • Rockwell Hardness 39 to 44
  • Item Metric Socket Head Cap Screw
  • Length 160mm
  • Min. Tensile Strength 1200 N/mm2
  • Head Dia. 21mm
  • Thread Dia. M14
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Dia./Thread Size M14-2.00
  • Vented Hole Size Not Vented
  • Material Grade Class 12.9
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Fastener Finish Blank Steel
  • Fastener Industry Standards DIN 912
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list