CAPSCREW SOC D912 12.9 M14-2X150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D912 12.9 M14-2X150

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.140.0150
  • Mfr. Model # M07000.140.0150
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 972
  • Shipping Weight 4.23 lbs

Technical Specs

  • Drive Size 12mm
  • Drive Type Hex
  • Thread Length 55mm
  • Thread Style Metric
  • Thread Direction Right Hand
  • Rockwell Hardness 39 to 44
  • Head Height 14 mm
  • Item Metric Socket Head Cap Screw
  • Length 150mm
  • Thread Dia. M14
  • Head Dia. 21mm
  • Basic Material Carbon Steel
  • Min. Tensile Strength 1200 N/mm2
  • System of Measurement Metric
  • Vented Hole Size Not Vented
  • Dia./Thread Size M14-2.00
  • Material Grade Class 12.9
  • Fastener Finish Blank Steel
  • Fastener Thread Type Metric
  • Fastener Industry Standards DIN 912
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list