Skip Content
CAPSCREW SOC D912 12.9 M14-2X120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M14-2X120

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.140.0120
  • Mfr. Model # M07000.140.0120
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 972
  • Shipping Weight 8.6 lbs

Technical Specs

  • Drive Size 12mm
  • Thread Length 55mm
  • Drive Type Hex
  • Rockwell Hardness 39 to 44
  • Thread Style Metric
  • Head Height 14 mm
  • Thread Direction Right Hand
  • Length 120mm
  • Item Metric Socket Head Cap Screw
  • Head Dia. 21mm
  • Min. Tensile Strength 1200 N/mm2
  • Thread Dia. M14
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Dia./Thread Size M14-2.00
  • Material Grade Class 12.9
  • Fastener Finish Blank Steel
  • Fastener Thread Type Metric
  • Screw Industry Standards DIN 912
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list