CAPSCREW SOC D912 12.9 M12-1.75X90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D912 12.9 M12-1.75X90

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.120.0090
  • Mfr. Model # M07000.120.0090
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 971
  • Shipping Weight 4.91 lbs

Technical Specs

  • Drive Size 10 mm
  • Drive Type Hex
  • Thread Length 50mm
  • Thread Style Metric
  • Rockwell Hardness 39 to 44
  • Thread Direction Right Hand
  • Head Height 12 mm
  • Length 90mm
  • Item Metric Socket Head Cap Screw
  • Head Dia. 18mm
  • Thread Dia. M12
  • Min. Tensile Strength 1200 N/mm2
  • System of Measurement Metric
  • Dia./Thread Size M12-1.75
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Material Grade Class 12.9
  • Fastener Finish Blank Steel
  • Fastener Thread Type Metric
  • Fastener Industry Standards DIN 912
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list