Skip Content
CAPSCREW SOC D912 12.9 M12-1.75X65 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M12-1.75X65

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.120.0065
  • Mfr. Model # M07000.120.0065
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 971
  • Shipping Weight 0.6 lbs

Technical Specs

  • Drive Size 10 mm
  • Drive Type Hex
  • Thread Style Metric
  • Thread Length 50mm
  • Thread Direction Right Hand
  • Rockwell Hardness 39 to 44
  • Head Height 12 mm
  • Item Metric Socket Head Cap Screw
  • Length 65mm
  • Head Dia. 18mm
  • Dia./Thread Size M12-1.75
  • Basic Material Carbon Steel
  • System of Measurement Metric
  • Thread Dia. M12
  • Min. Tensile Strength 1200 N/mm2
  • Vented Hole Size Not Vented
  • Material Grade Class 12.9
  • Fastener Finish Blank Steel
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Industry Standards DIN 912
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list