Skip Content
CAPSCREW SOC D912 12.9 M12-1.75X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M12-1.75X35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.120.0035
  • Mfr. Model # M07000.120.0035
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 971
  • Shipping Weight 4.74 lbs

Technical Specs

  • Drive Size 10 mm
  • Thread Style Fully Threaded
  • Drive Type Hex Socket
  • Thread Length 35 mm
  • Rockwell Hardness C39 - C44
  • Thread Direction Right Hand
  • Head Height 12 mm
  • Item Metric Socket Head Cap Screw
  • Head Dia. 18mm
  • Thread Dia. M12
  • Dia./Thread Size M12-1.75
  • Vented Hole Size Not Vented
  • Min. Tensile Strength 1200 N/mm2
  • System of Measurement Metric
  • Length 35mm
  • Basic Material Steel
  • Material Grade Class 12.9
  • Fastener Finish Black Oxide
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type Metric
  • Screw Industry Standards DIN 912
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list