Skip Content
CAPSCREW SOC D912 12.9 M12-1.75X260 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M12-1.75X260

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.120.0260
  • Mfr. Model # M07000.120.0260
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 971
  • Shipping Weight 2.65 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Hex Socket Head Cap Screw
  • Head Type Cylindrical
  • Tensile Strength 174,045 PSI
  • Thread Direction Right Hand
  • Thread Type Metric
  • Head Height 12mm
  • Proof Load 140,687 PSI
  • Dia./Thread Size M12-1.75
  • Head Width 18mm
  • Fastener Finish Plain
  • Screw Grade/Class Class 12.9
  • Fastener Length 260mm
  • Screw Industry Standards DIN 912
  • Min. Thread Length 260mm
  • Thread Style Fully Threaded
  • Rockwell Hardness C39 - C44

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list