CAPSCREW SOC D912 12.9 M12-1.75X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D912 12.9 M12-1.75X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.120.0020
  • Mfr. Model # M07000.120.0020
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 971
  • Shipping Weight 0.8 lbs

Technical Specs

  • Drive Size 10 mm
  • Drive Type Hex
  • Thread Length 20 mm
  • Thread Style Metric
  • Thread Direction Right Hand
  • Rockwell Hardness 39 to 44
  • Head Height 12 mm
  • Item Metric Socket Head Cap Screw
  • Length 20mm
  • Head Dia. 18mm
  • Thread Dia. M12
  • Min. Tensile Strength 1200 N/mm2
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Dia./Thread Size M12-1.75
  • Material Grade Class 12.9
  • Vented Hole Size Not Vented
  • Fastener Finish Blank Steel
  • Fastener Industry Standards DIN 912
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list