CAPSCREW SOC D912 12.9 M12-1.75X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D912 12.9 M12-1.75X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.120.0016
  • Mfr. Model # M07000.120.0016
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 971
  • Shipping Weight 0.8 lbs

Technical Specs

  • Drive Size 10 mm
  • Drive Type Hex
  • Thread Length 16 mm
  • Thread Style Metric
  • Rockwell Hardness 39 to 44
  • Thread Direction Right Hand
  • Head Height 12 mm
  • Length 16mm
  • Item Metric Socket Head Cap Screw
  • Head Dia. 18mm
  • System of Measurement Metric
  • Min. Tensile Strength 1200 N/mm2
  • Thread Dia. M12
  • Basic Material Carbon Steel
  • Dia./Thread Size M12-1.75
  • Material Grade Class 12.9
  • Vented Hole Size Not Vented
  • Fastener Finish Blank Steel
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Fastener Industry Standards DIN 912
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list