Skip Content
CAPSCREW SOC D912 12.9 M12-1.75X150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M12-1.75X150

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.120.0150
  • Mfr. Model # M07000.120.0150
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 971
  • Shipping Weight 7.875 lbs

Technical Specs

  • Drive Size 10 mm
  • Drive Type Hex
  • Thread Length 50mm
  • Thread Style Metric
  • Rockwell Hardness 39 to 44
  • Thread Direction Right Hand
  • Head Height 12 mm
  • Item Metric Socket Head Cap Screw
  • Length 150mm
  • Head Dia. 18mm
  • Thread Dia. M12
  • System of Measurement Metric
  • Min. Tensile Strength 1200 N/mm2
  • Basic Material Carbon Steel
  • Dia./Thread Size M12-1.75
  • Vented Hole Size Not Vented
  • Material Grade Class 12.9
  • Screw Industry Standards DIN 912
  • Fastener Thread Type Metric
  • Fastener Finish Blank Steel
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list