CAPSCREW SOC D912 12.9 M12-1.75X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D912 12.9 M12-1.75X100

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.120.0100
  • Mfr. Model # M07000.120.0100
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 971
  • Shipping Weight 5.458 lbs

Technical Specs

  • Drive Size 10 mm
  • Thread Length 50mm
  • Drive Type Hex
  • Thread Style Metric
  • Rockwell Hardness 39 to 44
  • Head Height 12 mm
  • Thread Direction Right Hand
  • Length 100mm
  • Item Metric Socket Head Cap Screw
  • Head Dia. 18mm
  • Min. Tensile Strength 1200 N/mm2
  • System of Measurement Metric
  • Thread Dia. M12
  • Basic Material Carbon Steel
  • Dia./Thread Size M12-1.75
  • Vented Hole Size Not Vented
  • Material Grade Class 12.9
  • Fastener Industry Standards DIN 912
  • Fastener Finish Blank Steel
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type Metric
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list