CAPSCREW SOC D912 12.9 M10-1.5X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D912 12.9 M10-1.5X60

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.100.0060
  • Mfr. Model # M07000.100.0060
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 971
  • Shipping Weight 0.1 lbs

Technical Specs

  • Drive Type Hex
  • Drive Size 8 mm
  • Thread Length 40mm
  • Thread Style Metric
  • Thread Direction Right Hand
  • Rockwell Hardness 39 to 44
  • Head Height 10 mm
  • Item Metric Socket Head Cap Screw
  • Length 60mm
  • Head Dia. 16mm
  • Min. Tensile Strength 1200 N/mm2
  • Thread Dia. M10
  • System of Measurement Metric
  • Dia./Thread Size M10-1.50
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Fastener Thread Type Metric
  • Fastener Finish Blank Steel
  • Material Grade Class 12.9
  • Fastener Industry Standards DIN 912
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list