CAPSCREW SOC D912 12.9 M10-1.5X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D912 12.9 M10-1.5X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.100.0050
  • Mfr. Model # M07000.100.0050
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 971
  • Shipping Weight 4.3 lbs

Technical Specs

  • Drive Type Hex Socket
  • Drive Size 8 mm
  • Thread Length 40mm
  • Thread Style Partially Threaded
  • Rockwell Hardness C39 - C44
  • Thread Direction Right Hand
  • Head Height 10 mm
  • Item Metric Socket Head Cap Screw
  • Head Dia. 16mm
  • Thread Dia. M10
  • Min. Tensile Strength 1200 N/mm2
  • Vented Hole Size Not Vented
  • System of Measurement Metric
  • Dia./Thread Size M10-1.50
  • Length 50mm
  • Basic Material Steel
  • Material Grade Class 12.9
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Fastener Industry Standards DIN 912
  • Fastener Finish Plain
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list