Skip Content
CAPSCREW SOC D912 12.9 M10-1.5X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M10-1.5X35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.100.0035
  • Mfr. Model # M07000.100.0035
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 971
  • Shipping Weight 0.07 lbs

Technical Specs

  • Drive Size 8 mm
  • Drive Type Hex
  • Thread Length 35 mm
  • Rockwell Hardness 39 to 44
  • Thread Style Metric
  • Thread Direction Right Hand
  • Head Height 10 mm
  • Item Metric Socket Head Cap Screw
  • Length 35mm
  • Head Dia. 16mm
  • Min. Tensile Strength 1200 N/mm2
  • Thread Dia. M10
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Dia./Thread Size M10-1.50
  • Vented Hole Size Not Vented
  • Material Grade Class 12.9
  • Screw Industry Standards DIN 912
  • Fastener Thread Type Metric
  • Fastener Finish Blank Steel
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list