Skip Content
CAPSCREW SOC D912 12.9 M10-1.5X260 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M10-1.5X260

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.100.0260
  • Mfr. Model # M07000.100.0260
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 971
  • Shipping Weight 1.87 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Hex Socket Head Cap Screw
  • Head Type Cylindrical
  • Tensile Strength 174,045 PSI
  • Thread Type Metric
  • Head Width 16mm
  • Head Height 10mm
  • Thread Direction Right Hand
  • Proof Load 140,687 PSI
  • Dia./Thread Size M10-1.5
  • Screw Grade/Class Class 12.9
  • Screw Industry Standards DIN 912
  • Fastener Finish Plain
  • Fastener Length 260mm
  • Min. Thread Length 260mm
  • Thread Style Fully Threaded
  • Rockwell Hardness C39 - C44

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List