CAPSCREW SOC D912 12.9 M10-1.5X200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D912 12.9 M10-1.5X200

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.100.0200
  • Mfr. Model # M07000.100.0200
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 971
  • Shipping Weight 7.225 lbs

Technical Specs

  • Drive Size 8 mm
  • Drive Type Hex
  • Thread Length 40mm
  • Thread Style Metric
  • Rockwell Hardness 39 to 44
  • Thread Direction Right Hand
  • Head Height 10 mm
  • Item Metric Socket Head Cap Screw
  • Length 200mm
  • Head Dia. 16mm
  • Thread Dia. M10
  • Min. Tensile Strength 1200 N/mm2
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Dia./Thread Size M10-1.50
  • Material Grade Class 12.9
  • Vented Hole Size Not Vented
  • Fastener Thread Type Metric
  • Fastener Finish Blank Steel
  • Fastener Industry Standards DIN 912
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list