Skip Content
CAPSCREW SOC D912 12.9 M10-1.5X180 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M10-1.5X180

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.100.0180
  • Mfr. Model # M07000.100.0180
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 971
  • Shipping Weight 6.725 lbs

Technical Specs

  • Drive Size 8 mm
  • Drive Type Hex
  • Thread Length 40mm
  • Thread Style Metric
  • Rockwell Hardness 39 to 44
  • Thread Direction Right Hand
  • Head Height 10 mm
  • Length 180mm
  • Item Metric Socket Head Cap Screw
  • Head Dia. 16mm
  • Min. Tensile Strength 1200 N/mm2
  • Thread Dia. M10
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Dia./Thread Size M10-1.50
  • Material Grade Class 12.9
  • Fastener Finish Blank Steel
  • Fastener Thread Type Metric
  • Screw Industry Standards DIN 912
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list