CAPSCREW SOC D912 12.9 M10-1.5X160 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D912 12.9 M10-1.5X160

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.100.0160
  • Mfr. Model # M07000.100.0160
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 971
  • Shipping Weight 5.85 lbs

Technical Specs

  • Drive Size 8 mm
  • Drive Type Hex
  • Thread Length 40mm
  • Thread Style Metric
  • Rockwell Hardness 39 to 44
  • Thread Direction Right Hand
  • Head Height 10 mm
  • Item Metric Socket Head Cap Screw
  • Length 160mm
  • Head Dia. 16mm
  • Thread Dia. M10
  • System of Measurement Metric
  • Min. Tensile Strength 1200 N/mm2
  • Dia./Thread Size M10-1.50
  • Basic Material Carbon Steel
  • Material Grade Class 12.9
  • Vented Hole Size Not Vented
  • Fastener Industry Standards DIN 912
  • Fastener Thread Type Metric
  • Screw Head Type Cylindrical
  • Fastener Finish Blank Steel
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list