Skip Content
CAPSCREW SOC D912 12.9 M10-1.5X140 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M10-1.5X140

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.100.0140
  • Mfr. Model # M07000.100.0140
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 971
  • Shipping Weight 5.313 lbs

Technical Specs

  • Drive Type Hex
  • Drive Size 8 mm
  • Thread Length 40mm
  • Thread Style Metric
  • Rockwell Hardness 39 to 44
  • Thread Direction Right Hand
  • Head Height 10 mm
  • Item Metric Socket Head Cap Screw
  • Length 140mm
  • Head Dia. 16mm
  • Thread Dia. M10
  • System of Measurement Metric
  • Min. Tensile Strength 1200 N/mm2
  • Dia./Thread Size M10-1.50
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Material Grade Class 12.9
  • Screw Style Socket Head Cap Screw
  • Fastener Finish Blank Steel
  • Screw Industry Standards DIN 912
  • Fastener Thread Type Metric
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list