Skip Content
CAPSCREW SOC D912 12.9 M10-1.5X120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M10-1.5X120

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.100.0120
  • Mfr. Model # M07000.100.0120
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 971
  • Shipping Weight 0.17 lbs

Technical Specs

  • Drive Type Hex
  • Thread Style Metric
  • Thread Length 40mm
  • Drive Size 8 mm
  • Rockwell Hardness 39 to 44
  • Thread Direction Right Hand
  • Head Height 10 mm
  • Item Metric Socket Head Cap Screw
  • Length 120mm
  • Min. Tensile Strength 1200 N/mm2
  • Head Dia. 16mm
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Thread Dia. M10
  • Dia./Thread Size M10-1.50
  • Vented Hole Size Not Vented
  • Fastener Finish Blank Steel
  • Material Grade Class 12.9
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Industry Standards DIN 912
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list