Skip Content
CAPSCREW SOC D912 12.9 M10-1.5X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M10-1.5X100

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.100.0100
  • Mfr. Model # M07000.100.0100
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 971
  • Shipping Weight 7.85 lbs

Technical Specs

  • Thread Length 40mm
  • Drive Type Hex
  • Drive Size 8 mm
  • Thread Style Metric
  • Thread Direction Right Hand
  • Rockwell Hardness 39 to 44
  • Head Height 10 mm
  • Item Metric Socket Head Cap Screw
  • Length 100mm
  • Head Dia. 16mm
  • Thread Dia. M10
  • Min. Tensile Strength 1200 N/mm2
  • Basic Material Carbon Steel
  • System of Measurement Metric
  • Dia./Thread Size M10-1.50
  • Material Grade Class 12.9
  • Vented Hole Size Not Vented
  • Fastener Thread Type Metric
  • Fastener Finish Blank Steel
  • Screw Industry Standards DIN 912
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list