Skip Content
CAPSCREW SOC D912 12.9 M1.6-0.35X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M1.6-0.35X6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.016.0006
  • Mfr. Model # M07000.016.0006
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 971
  • Shipping Weight 0.026 lbs

Technical Specs

  • Drive Type Hex
  • Drive Size 1.5 mm
  • Thread Length 6mm
  • Thread Style Metric
  • Head Height 1.6 mm
  • Rockwell Hardness 39 to 44
  • Thread Direction Right Hand
  • Item Metric Socket Head Cap Screw
  • Length 6mm
  • Head Dia. 3mm
  • Min. Tensile Strength 1200 N/mm2
  • Thread Dia. M1.6
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Dia./Thread Size M1.6-0.35
  • Vented Hole Size Not Vented
  • Material Grade Class 12.9
  • Fastener Finish Blank Steel
  • Fastener Thread Type Metric
  • Screw Industry Standards DIN 912
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list