Skip Content
CAPSCREW SOC D912 12.9 M1.6-0.35X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M1.6-0.35X5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.016.0005
  • Mfr. Model # M07000.016.0005
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 971
  • Shipping Weight 0.024 lbs

Technical Specs

  • Drive Size 1.5 mm
  • Drive Type Hex
  • Thread Length 5mm
  • Rockwell Hardness 39 to 44
  • Thread Style Metric
  • Thread Direction Right Hand
  • Head Height 1.6 mm
  • Item Metric Socket Head Cap Screw
  • Length 5mm
  • Min. Tensile Strength 1200 N/mm2
  • Head Dia. 3mm
  • Thread Dia. M1.6
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Dia./Thread Size M1.6-0.35
  • Material Grade Class 12.9
  • Vented Hole Size Not Vented
  • Fastener Finish Blank Steel
  • Fastener Thread Type Metric
  • Screw Industry Standards DIN 912
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list