Skip Content
CAPSCREW SOC D912 12.9 M1.6-0.35X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M1.6-0.35X4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.016.0004
  • Mfr. Model # M07000.016.0004
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 971
  • Shipping Weight 0.022 lbs

Technical Specs

  • Drive Size 1.5 mm
  • Drive Type Hex
  • Thread Style Metric
  • Thread Length 4mm
  • Thread Direction Right Hand
  • Rockwell Hardness 39 to 44
  • Head Height 1.6 mm
  • Length 4mm
  • Item Metric Socket Head Cap Screw
  • Head Dia. 3mm
  • Thread Dia. M1.6
  • System of Measurement Metric
  • Dia./Thread Size M1.6-0.35
  • Min. Tensile Strength 1200 N/mm2
  • Basic Material Carbon Steel
  • Material Grade Class 12.9
  • Vented Hole Size Not Vented
  • Fastener Finish Blank Steel
  • Screw Industry Standards DIN 912
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list