CAPSCREW SOC D6912 8.8 M8-1.25X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D6912 8.8 M8-1.25X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07030.080.0040
  • Mfr. Model # M07030.080.0040
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1025
  • Shipping Weight 3.86 lbs

Technical Specs

  • Tensile Strength 116,030 PSI
  • Item Hex Socket Head Cap Screw
  • Head Type Low
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Height 5mm
  • Head Width 13mm
  • Proof Load 84,122 PSI
  • Dia./Thread Size M8-1.25
  • Fastener Finish Plain
  • Fastener Length 40mm
  • Fastener Industry Standards DIN 6912
  • Min. Thread Length 40mm
  • Rockwell Hardness C22 - C34

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list