Skip Content
CAPSCREW SOC D6912 8.8 M8-1.25X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D6912 8.8 M8-1.25X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07030.080.0025
  • Mfr. Model # M07030.080.0025
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1025
  • Shipping Weight 2.76 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Hex Socket Head Cap Screw
  • Thread Type Metric
  • Tensile Strength 116,030 PSI
  • Head Type Low
  • Head Width 13mm
  • Head Height 5mm
  • Thread Direction Right Hand
  • Proof Load 84,122 PSI
  • Dia./Thread Size M8-1.25
  • Fastener Finish Plain
  • Screw Industry Standards DIN 6912
  • Screw Grade/Class Class 8.8
  • Fastener Length 25mm
  • Min. Thread Length 25mm
  • Thread Style Fully Threaded
  • Rockwell Hardness C22 - C34

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list