Skip Content
CAPSCREW SOC D6912 8.8 M8-1.25X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D6912 8.8 M8-1.25X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07030.080.0020
  • Mfr. Model # M07030.080.0020
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1025
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Low
  • Tensile Strength 116,030 PSI
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Width 13mm
  • Head Height 5mm
  • Proof Load 84,122 PSI
  • Dia./Thread Size M8-1.25
  • Screw Grade/Class Class 8.8
  • Fastener Finish Plain
  • Screw Industry Standards DIN 6912
  • Fastener Length 20mm
  • Min. Thread Length 20mm
  • Rockwell Hardness C22 - C34
  • Thread Style Fully Threaded

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List