CAPSCREW SOC D6912 8.8 M6-1X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D6912 8.8 M6-1X35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07030.060.0035
  • Mfr. Model # M07030.060.0035
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1025
  • Shipping Weight 1.94 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Low
  • Tensile Strength 116,030 PSI
  • Head Height 4mm
  • Head Width 10mm
  • Dia./Thread Size M6-1
  • Proof Load 84,122 PSI
  • Fastener Industry Standards DIN 6912
  • Fastener Length 35mm
  • Fastener Finish Plain
  • Min. Thread Length 35mm
  • Rockwell Hardness C22 - C34

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list