CAPSCREW SOC D6912 8.8 M6-1X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D6912 8.8 M6-1X10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07030.060.0010
  • Mfr. Model # M07030.060.0010
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1025
  • Shipping Weight 0.79 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 116,030 PSI
  • Head Type Low
  • Head Height 4mm
  • Proof Load 84,122 PSI
  • Head Width 10mm
  • Dia./Thread Size M6-1
  • Fastener Finish Plain
  • Fastener Industry Standards DIN 6912
  • Fastener Length 10mm
  • Min. Thread Length 10mm
  • Rockwell Hardness C22 - C34

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list