Skip Content
CAPSCREW SOC D6912 8.8 M5-0.8X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D6912 8.8 M5-0.8X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07030.050.0025
  • Mfr. Model # M07030.050.0025
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1025
  • Shipping Weight 0.97 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Low
  • Tensile Strength 116,030 PSI
  • Thread Type Metric
  • Head Height 3.5mm
  • Head Width 8mm
  • Thread Direction Right Hand
  • Proof Load 84,122 PSI
  • Dia./Thread Size M5-0.8
  • Fastener Finish Plain
  • Fastener Length 25mm
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards DIN 6912
  • Min. Thread Length 25mm
  • Thread Style Fully Threaded
  • Rockwell Hardness C22 - C34

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list