Skip Content
CAPSCREW SOC D6912 8.8 M20-2.5X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D6912 8.8 M20-2.5X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07030.200.0040
  • Mfr. Model # M07030.200.0040
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1025
  • Shipping Weight 2.82 lbs

Technical Specs

  • Thread Direction Right Hand
  • Tensile Strength 116,030 PSI
  • Head Type Low
  • Thread Type Metric
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Hex Socket Head Cap Screw
  • Head Height 12mm
  • Proof Load 84,122 PSI
  • Head Width 30mm
  • Dia./Thread Size M20-2.5
  • Screw Industry Standards DIN 6912
  • Screw Grade/Class Class 8.8
  • Fastener Finish Plain
  • Fastener Length 40mm
  • Min. Thread Length 40mm
  • Thread Style Fully Threaded
  • Rockwell Hardness C22 - C34

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list