CAPSCREW SOC D6912 8.8 M20-2.5X140 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D6912 8.8 M20-2.5X140

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07030.200.0140
  • Mfr. Model # M07030.200.0140
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1025
  • Shipping Weight 8.11 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 116,030 PSI
  • Head Type Low
  • Item Hex Socket Head Cap Screw
  • Head Height 12mm
  • Proof Load 84,122 PSI
  • Head Width 30mm
  • Dia./Thread Size M20-2.5
  • Fastener Length 140mm
  • Fastener Industry Standards DIN 6912
  • Fastener Finish Plain
  • Min. Thread Length 140mm
  • Rockwell Hardness C22 - C34

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list