Skip Content
CAPSCREW SOC D6912 8.8 M20-2.5X120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D6912 8.8 M20-2.5X120

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07030.200.0120
  • Mfr. Model # M07030.200.0120
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1025
  • Shipping Weight 6.97 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Low
  • Tensile Strength 116,030 PSI
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Width 30mm
  • Dia./Thread Size M20-2.5
  • Head Height 12mm
  • Proof Load 84,122 PSI
  • Fastener Length 120mm
  • Fastener Finish Plain
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards DIN 6912
  • Min. Thread Length 120mm
  • Thread Style Fully Threaded
  • Rockwell Hardness C22 - C34

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list