Skip Content
CAPSCREW SOC D6912 8.8 M16-2X80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D6912 8.8 M16-2X80

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07030.160.0080
  • Mfr. Model # M07030.160.0080
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1025
  • Shipping Weight 7.72 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Hex Socket Head Cap Screw
  • Head Type Low
  • Tensile Strength 116,030 PSI
  • Thread Type Metric
  • Head Height 10mm
  • Thread Direction Right Hand
  • Proof Load 84,122 PSI
  • Head Width 24mm
  • Dia./Thread Size M16-2.00
  • Fastener Finish Plain
  • Screw Industry Standards DIN 6912
  • Screw Grade/Class Class 8.8
  • Fastener Length 80mm
  • Min. Thread Length 80mm
  • Thread Style Fully Threaded
  • Rockwell Hardness C22 - C34

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list