Skip Content
CAPSCREW SOC D6912 8.8 M16-2X120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D6912 8.8 M16-2X120

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07030.160.0120
  • Mfr. Model # M07030.160.0120
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1025
  • Shipping Weight 4.37 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Thread Type Metric
  • Head Type Low
  • Tensile Strength 116,030 PSI
  • Thread Direction Right Hand
  • Head Height 10mm
  • Head Width 24mm
  • Proof Load 84,122 PSI
  • Dia./Thread Size M16-2.00
  • Screw Grade/Class Class 8.8
  • Fastener Finish Plain
  • Screw Industry Standards DIN 6912
  • Fastener Length 120mm
  • Min. Thread Length 120mm
  • Thread Style Fully Threaded
  • Rockwell Hardness C22 - C34

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list