Skip Content
CAPSCREW SOC D6912 8.8 M12-1.75X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D6912 8.8 M12-1.75X100

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07030.120.0100
  • Mfr. Model # M07030.120.0100
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1025
  • Shipping Weight 5.24 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Head Type Low
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 116,030 PSI
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Width 18mm
  • Dia./Thread Size M12-1.75
  • Proof Load 84,122 PSI
  • Head Height 7.5mm
  • Screw Grade/Class Class 8.8
  • Fastener Finish Plain
  • Screw Industry Standards DIN 6912
  • Fastener Length 100mm
  • Min. Thread Length 100mm
  • Thread Style Fully Threaded
  • Rockwell Hardness C22 - C34

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list