Skip Content
CAPSCREW SOC D6912 8.8 M10-1.5X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D6912 8.8 M10-1.5X70

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07030.100.0070
  • Mfr. Model # M07030.100.0070
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1025
  • Shipping Weight 5.29 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Hex Socket Head Cap Screw
  • Head Type Low
  • Tensile Strength 116,030 PSI
  • Thread Direction Right Hand
  • Head Height 6.5mm
  • Thread Type Metric
  • Head Width 16mm
  • Proof Load 84,122 PSI
  • Dia./Thread Size M10-1.5
  • Screw Grade/Class Class 8.8
  • Fastener Finish Plain
  • Fastener Length 70mm
  • Screw Industry Standards DIN 6912
  • Min. Thread Length 70mm
  • Thread Style Fully Threaded
  • Rockwell Hardness C22 - C34

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list