CAPSCREW SOC 304 UNF NO.8-36X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC 304 UNF NO.8-36X3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51041.016.0075
  • Mfr. Model # U51041.016.0075
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 996
  • Shipping Weight 0.882 lbs

Technical Specs

  • Drive Size 9/64"
  • Drive Type Hex
  • Thread Style Imperial
  • Thread Length 0.88"
  • Thread Direction Right Hand
  • Rockwell Hardness B80 to C32
  • Head Height 0.164"
  • Item Socket Head Cap Screw
  • Temp. Range - 50 Degrees F - 550 Degrees F
  • Length 3/4"
  • Thread Dia. #8
  • Head Dia. 5/16"
  • System of Measurement Inch
  • Min. Tensile Strength 85,000 psi
  • Basic Material Stainless Steel
  • Dia./Thread Size #8-36
  • Material Grade 304
  • Vented Hole Size Not Vented
  • Fastener Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Fastener Finish Plain
  • Fastener Thread Type UNF (Fine)
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list