Skip Content
CAPSCREW SOC 304 UNF NO.6-40X3/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC 304 UNF NO.6-40X3/16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51041.013.0018
  • Mfr. Model # U51041.013.0018
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 996
  • Shipping Weight 0.187 lbs

Technical Specs

  • Drive Size 7/64"
  • Thread Length 0.75"
  • Drive Type Hex
  • Thread Style Imperial
  • Thread Direction Right Hand
  • Rockwell Hardness B80 to C32
  • Head Height 0.138"
  • Item Socket Head Cap Screw
  • Length 3/16"
  • Temp. Range - 58 Degrees F - 302 Degrees F
  • Head Dia. 1/4"
  • Min. Tensile Strength 85,000 psi
  • Vented Hole Size Not Vented
  • Dia./Thread Size #6-40
  • Thread Dia. #6
  • Basic Material Stainless Steel
  • System of Measurement Inch
  • Material Grade 304
  • Fastener Finish Plain
  • Screw Head Type Cylindrical
  • Screw Industry Standards ASME B18.3
  • Fastener Thread Type UNF
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list