Skip Content
CAPSCREW SOC 304 UNF NO.4-48X1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC 304 UNF NO.4-48X1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51041.011.0025
  • Mfr. Model # U51041.011.0025
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 996
  • Shipping Weight 0.176 lbs

Technical Specs

  • Drive Size 3/32"
  • Thread Length 0.75"
  • Drive Type Hex
  • Thread Style Imperial
  • Thread Direction Right Hand
  • Rockwell Hardness B80 to C32
  • Head Height 0.112"
  • Item Socket Head Cap Screw
  • Length 1/4"
  • Temp. Range - 50 Degrees F - 550 Degrees F
  • Head Dia. 1/4"
  • Min. Tensile Strength 85,000 psi
  • Thread Dia. #4
  • System of Measurement Inch
  • Dia./Thread Size #4-48
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Material Grade 304
  • Fastener Finish Plain
  • Fastener Thread Type UNF
  • Screw Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list