CAPSCREW SOC 304 UNF NO.3-56X5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC 304 UNF NO.3-56X5/16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51041.009.0031
  • Mfr. Model # U51041.009.0031
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 996
  • Shipping Weight 0.099 lbs

Technical Specs

  • Drive Size 5/64"
  • Thread Length 0.62"
  • Thread Style Imperial
  • Drive Type Hex
  • Rockwell Hardness B80 to C32
  • Thread Direction Right Hand
  • Head Height 0.099"
  • Length 5/16"
  • Item Socket Head Cap Screw
  • Temp. Range - 58 Degrees F - 302 Degrees F
  • Head Dia. 3/16"
  • System of Measurement Inch
  • Dia./Thread Size #3-56
  • Thread Dia. #3
  • Min. Tensile Strength 85,000 psi
  • Vented Hole Size Not Vented
  • Basic Material Stainless Steel
  • Material Grade 304
  • Fastener Finish Plain
  • Fastener Thread Type UNF (Fine)
  • Fastener Industry Standards ASME B18.3
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list