Skip Content
CAPSCREW SOC 304 UNF NO.2-64X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC 304 UNF NO.2-64X3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51041.008.0075
  • Mfr. Model # U51041.008.0075
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 996
  • Shipping Weight 0.183 lbs

Technical Specs

  • Drive Type Hex
  • Thread Style Imperial
  • Drive Size 5/64"
  • Thread Length 0.62"
  • Rockwell Hardness B80 to C32
  • Thread Direction Right Hand
  • Head Height 0.086"
  • Temp. Range - 58 Degrees F - 302 Degrees F
  • Length 3/4"
  • Item Socket Head Cap Screw
  • Min. Tensile Strength 85,000 psi
  • System of Measurement Inch
  • Thread Dia. #2
  • Head Dia. 3/16"
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Dia./Thread Size #2-64
  • Material Grade 304
  • Fastener Finish Plain
  • Screw Style Socket Head Cap Screw
  • Screw Industry Standards ASME B18.3
  • Fastener Thread Type UNF
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list