Skip Content
CAPSCREW SOC 304 UNF NO.2-64X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC 304 UNF NO.2-64X1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51041.008.0050
  • Mfr. Model # U51041.008.0050
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 996
  • Shipping Weight 0.123 lbs

Technical Specs

  • Drive Type Hex
  • Drive Size 5/64"
  • Thread Length 0.62"
  • Thread Style Imperial
  • Rockwell Hardness B80 to C32
  • Thread Direction Right Hand
  • Head Height 0.086"
  • Item Socket Head Cap Screw
  • Temp. Range - 58 Degrees F - 302 Degrees F
  • Length 1/2"
  • Head Dia. 3/16"
  • Min. Tensile Strength 85,000 psi
  • Dia./Thread Size #2-64
  • Thread Dia. #2
  • System of Measurement Inch
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Material Grade 304
  • Fastener Finish Plain
  • Fastener Thread Type UNF
  • Screw Industry Standards ASME B18.3
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list