CAPSCREW SOC 304 UNF NO.10-32X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC 304 UNF NO.10-32X7/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51041.019.0087
  • Mfr. Model # U51041.019.0087
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 996
  • Shipping Weight 0.01 lbs

Technical Specs

  • Drive Size 5/32"
  • Drive Type Hex
  • Thread Direction Right Hand
  • Thread Style Imperial
  • Thread Length 0.88"
  • Rockwell Hardness B80 to C32
  • Head Height 0.19"
  • Length 7/8"
  • Item Socket Head Cap Screw
  • Temp. Range -65 Degrees F - 300 Degrees F
  • Head Dia. 5/16"
  • Thread Dia. #10
  • Min. Tensile Strength 80,000 psi
  • System of Measurement Inch
  • Vented Hole Size Not Vented
  • Dia./Thread Size #10-32
  • Basic Material Stainless Steel
  • Material Grade 304
  • Fastener Industry Standards ASME B18.3
  • Fastener Thread Type UNF (Fine)
  • Fastener Finish Plain
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list