Discontinued with Replacement
CAPSCREW SOC 304 UNF NO.10-32X7/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW SOC 304 UNF NO.10-32X7/16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51041.019.0043
  • Mfr. Model # U51041.019.0043
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 996
  • Shipping Weight 0.007 lbs
Suggested Replacement Product
CAPSCREW SOC 304 UN NO.10-32X7/16,100/PK

Web Price : $14.63 / PACKAGE

Technical Specs

  • Drive Type Hex
  • Drive Size 5/32"
  • Thread Length 0.88"
  • Thread Style Imperial
  • Thread Direction Right Hand
  • Rockwell Hardness B80 to C32
  • Head Height 0.19"
  • Item Socket Head Cap Screw
  • Length 7/16"
  • Temp. Range -65 Degrees F - 300 Degrees F
  • Head Dia. 5/16"
  • Min. Tensile Strength 80,000 psi
  • Thread Dia. #10
  • Dia./Thread Size #10-32
  • System of Measurement Inch
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Material Grade 304
  • Fastener Finish Plain
  • Fastener Thread Type UNF (Fine)
  • Fastener Industry Standards ASME B18.3
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list