Skip Content
CAPSCREW SOC 304 UNF NO.10-32X3. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC 304 UNF NO.10-32X3.

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51041.019.0300
  • Mfr. Model # U51041.019.0300
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 996
  • Shipping Weight 2.65 lbs

Technical Specs

  • Drive Size 5/32"
  • Thread Style Imperial
  • Drive Type Hex
  • Thread Length 0.88"
  • Rockwell Hardness B80 to C32
  • Thread Direction Right Hand
  • Head Height 0.19"
  • Temp. Range -65 Degrees F - 300 Degrees F
  • Item Socket Head Cap Screw
  • Length 3"
  • Head Dia. 5/16"
  • Min. Tensile Strength 85,000 psi
  • Basic Material Stainless Steel
  • Thread Dia. #10
  • System of Measurement Inch
  • Dia./Thread Size #10-32
  • Vented Hole Size Not Vented
  • Material Grade 304
  • Fastener Finish Plain
  • Fastener Thread Type UNF
  • Screw Industry Standards ASME B18.3
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list