Skip Content
CAPSCREW SOC 304 UNF NO.10-32X1.1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC 304 UNF NO.10-32X1.1/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51041.019.0112
  • Mfr. Model # U51041.019.0112
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 996
  • Shipping Weight 1.1 lbs

Technical Specs

  • Drive Size 5/32"
  • Drive Type Hex
  • Thread Length 0.88"
  • Thread Style Imperial
  • Rockwell Hardness B80 to C32
  • Thread Direction Right Hand
  • Head Height 0.19"
  • Item Socket Head Cap Screw
  • Temp. Range - 50 Degrees F - 550 Degrees F
  • Length 1-1/8"
  • Min. Tensile Strength 85,000 psi
  • Thread Dia. #10
  • Head Dia. 5/16"
  • System of Measurement Inch
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Material Grade 304
  • Dia./Thread Size #10-32
  • Fastener Finish Plain
  • Screw Industry Standards ASME B18.3
  • Fastener Thread Type UNF
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List