CAPSCREW SOC 304 UNF NO.0-80X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC 304 UNF NO.0-80X3/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51041.006.0037
  • Mfr. Model # U51041.006.0037
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 996
  • Shipping Weight 0.015 lbs

Technical Specs

  • Drive Size 3/64"
  • Drive Type Hex
  • Thread Length 0.5"
  • Thread Style Imperial
  • Rockwell Hardness B80 to C32
  • Thread Direction Right Hand
  • Head Height 0.06"
  • Item Socket Head Cap Screw
  • Length 3/8"
  • Temp. Range 250 Degrees F
  • Thread Dia. #0
  • Min. Tensile Strength 80,000 psi
  • Head Dia. 9/64"
  • System of Measurement Inch
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Dia./Thread Size #0-80
  • Material Grade 304
  • Fastener Finish Plain
  • Fastener Thread Type UNF (Fine)
  • Fastener Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list