CAPSCREW SOC 304 UNF NO.0-80X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC 304 UNF NO.0-80X3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51041.006.0075
  • Mfr. Model # U51041.006.0075
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 996
  • Shipping Weight 0.046 lbs

Technical Specs

  • Drive Type Hex
  • Drive Size 3/64"
  • Thread Length 0.5"
  • Thread Style Imperial
  • Rockwell Hardness B80 to C32
  • Thread Direction Right Hand
  • Head Height 0.06"
  • Temp. Range - 50 Degrees F - 550 Degrees F
  • Item Socket Head Cap Screw
  • Length 3/4"
  • Head Dia. 9/64"
  • Thread Dia. #0
  • Min. Tensile Strength 85,000 psi
  • System of Measurement Inch
  • Dia./Thread Size #0-80
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Material Grade 304
  • Fastener Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical
  • Fastener Finish Plain
  • Fastener Thread Type UNF (Fine)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list